Shop All Rags & Towels
Monarch
Wall Washing Terry Wipers - White 25 lb box
Mfr # N-W50CB-25
Zoro # G706171568
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Weight 26
Product Information
- Brand Monarch
- MFR # N-W50CB-25
- Zoro # G706171568
- UPC # 764950207352
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 20x20 to 24x24 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | White |
Weight | 26 |
Description
Finished Terry Towels- These are bath towels that have been cut and hemmed. Work well for wall washing and clean-ups that require a larger size wiper.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 32 Gallon Black (240460BKB)
- LIBMAN 15 in. W Fiber Broom (211)
- SAPADILLA Grapefruit & Bergamot Scent Concentrated Organic All Purpose Cleaner Liquid 25 oz (1812508)
- PLINK Tablet Drain Freshener and Cleaner 6 ct (PDF12T)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 25 lb box (N-C60-25)
- MONARCH Bath Towel Size Terry Wipers - WHITE25 lb box (N-W50FB-25)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 25 lb Box (N-W48NWB-25)
- MONARCH Knit Wipers - White - New - 10lb Box (N-WPKSM-10)
- TRIMACO 12 x 12 in. Cotton Rags - White (1815554)
- Monarch Rags & Towels