Shop All Stroboscope and Tachometer Accessories
Monarch
Vbx Vibration Strobe Kit 115/230V
Mfr # 6220-033
Zoro # G1439840
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Backlit Alphanumeric LCD Shows the Flash Rate In Flashes/Minute, Flash Rates from 30 to 50,000 fpm (flashes/minute), Adjustable in 1 fpm Increments, Individual Input and Output TTL Jacks for Providing Signals to Remote Data Collectors from the Accelerometer, Relative Phase Adjustment is User Selectable Allowing Reference Mark to be Positioned At A Convenient Visual Location, Selectable Tracking Filter Allows for Solid Phase Reading, The all Digital, Crystal Controlled Microprocessor Keeps Readings Rock Steady
- Product Type Stroboscope Kit
Product Information
- Brand Monarch
- MFR # 6220-033
- Zoro # G1439840
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Details
Item | Vbx Vibration Strobe Kit 115/230V |
Features | Backlit Alphanumeric LCD Shows the Flash Rate In Flashes/Minute, Flash Rates from 30 to 50,000 fpm (flashes/minute), Adjustable in 1 fpm Increments, Individual Input and Output TTL Jacks for Providing Signals to Remote Data Collectors from the Accelerometer, Relative Phase Adjustment is User Selectable Allowing Reference Mark to be Positioned At A Convenient Visual Location, Selectable Tracking Filter Allows for Solid Phase Reading, The all Digital, Crystal Controlled Microprocessor Keeps Readings Rock Steady |
Product Type | Stroboscope Kit |
Description
Vbx Vibration Strobe Kit 115/230V, Product Type Stroboscope Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- MEGGER Test Lead Set (1002-001)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- ELECTRONIC SPECIALTIES Stacking Banana Plug Test Leads, 48" (146-P)
- MONARCH Reflective Tape - Waterproof (6180-079)
- MONARCH Remote Optical Sensor (6180-057-25)
- MONARCH Monarch Contact Wheel (6580-011)
- MONARCH Remote Optical Sensor (6180-057)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH Battery Charging Station, 9" H (6281-012)
- EXTECH Contact Adapters (461899)
- Monarch Stroboscope and Tachometer Accessories