Shop All Manifolds
Monarch
Valve Manifold, 1 Station, 3000 psi
Mfr # 500205524926
Zoro # G1153271
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 11/64 in
- Overall Width 2 29/64 in
- Overall Height 1 7/32 in
- Temp. Range -20 Degrees to 130 Degrees F
- Port Size - Hydraulic Valves #6 SAE
Product Information
Dimensions
Overall Length | 5 11/64 in |
Overall Width | 2 29/64 in |
Overall Height | 1 7/32 in |
Port Size - Hydraulic Valves | #6 SAE |
Mounting Hole Size | 1/4-20 |
NFPA Size | D03 |
Port Connection Size | #6 |
Details
Item | Valve Manifold |
Temp. Range | -20 Degrees to 130 Degrees F |
Body Material - Hydraulic Valves | Aluminum |
Number of Stations | 1 |
Max. Pressure - Hydraulic Valves | 3,000 psi |
Includes | (2) O-Rings, D03 Manifold Mounting Pad, Mounting Hardware |
For Use With | DO3 Directional Valves |
Body Material | Aluminum |
Series | D03 |
Pressure - Maximum | 3,000 psi |
Operating Temperature - Minimum | -20 Degrees F |
Port Connection Gender | Female |
Operating Temperature - Maximum | 130 Degrees F |
Port Connection Type | SAE 45 Degrees Flare |
For Media | Oil |
Description
Valve Manifold, Body Material Aluminum, Overall Height 1.219 in, Overall Length 5.172 in, NFPA Size D03, Overall Width 2.453 in, Pressure - Maximum 3,000 psi, Port Connection Gender Female, Port Connection Size #6, Port Connection Type SAE 45 Degrees Flare, Mounting Hole Size 1/4-20, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum -20 Degrees F, Series D03, For Media Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fttng Pin Type, 1/8"27 PTF Spl (A336)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside (3L180)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6207Z C3E)
- DAYTON 5V800 V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (13V743)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- EAT-IN 57183 3 Port Manifold (EA577968)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- ZURN PEX Manifold, Copper, PEX, 15-1/2 In. L (QCM43-6GX)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- CHIEF Manifold for D03, 1 Valve Body (220319)
- Monarch Pneumatic Valves