Shop All Nonelectrical Properties Data Loggers
Monarch
Temp/Humidity Data Logger W/Out Display
Mfr # 5396-0203
Zoro # G5213442
original price:
$97.25
11% off
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees C (0 Degrees to 50 Degrees C), +/-3% RH
- Battery Life 1 yr
Product Information
- Brand Monarch
- MFR # 5396-0203
- Zoro # G5213442
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 2.25 in |
Height (In.) | 1.16 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | USB 2.0 |
Depth (In.) | 0.75 in |
Width (In.) | 3.66 in |
Overall Width | 3 11/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3/4 in |
Overall Depth | 1 3/16 in |
Overall Diameter | 2.25 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Test Leads for MT, 8006B (902-459)
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- Monarch Nonelectrical Properties Data Loggers