Shop All Nonelectrical Properties Data Loggers
Monarch
Temp/Humidity Data Logger W/ Display
Mfr # 5396-0201
Zoro # G5213144
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees C (0 Degrees to 50 Degrees C), +/-3% RH
- Battery Life 1 yr
Product Information
- Brand Monarch
- MFR # 5396-0201
- Zoro # G5213144
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 1.16 in |
Connection Size | USB 2.0 |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 0.75 in |
Width (In.) | 3.66 in |
Dia. | 2.25 in |
Overall Diameter | 2.25 in |
Overall Width | 3 11/16 in |
Overall Depth | 3/4 in |
Overall Height | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Water Resistant, Compatible Operating Systems Windows
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2015000)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- TRACEABLE Digital Thermometer, 32 Degrees to 392 Degrees F for Wall or Desk Use (4307)
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215M1300#)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 5800 psia (5396-0336)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Temperature Data Logger With Display (5396-0101)
- DICKSON Software, Datalogging (A016)
- Monarch Nonelectrical Properties Data Loggers