Shop All Tablecloths & Runners
Monarch
Tablecloths 62 x 62 White , 6PK
Mfr # TL-62X62-WHITE
Zoro # G606171767
product price: $53.15
/pk 6, $8.86/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 62 in x 62 in
- Color White
Product Information
- Brand Monarch
- MFR # TL-62X62-WHITE
- Zoro # G606171767
- UPC # 764950200827
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Size | 62 in x 62 in |
Details
Description
100% Spun Polyester
HIGH QUALITY:Monarch Brands Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release.
PACKAGE: Pack of 6 Black Square tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant.
MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less.
LARGE SIZED: Our black table cloths of size (62 x 62 in.) are perfect for a table of dimensions up to 3.5 x 3.5 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile Square designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables.
EASY CARE: These Polyester tablecloths are perfectly machine-washable, Tumble dry low and Use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint
HIGH QUALITY:Monarch Brands Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release.
PACKAGE: Pack of 6 Black Square tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant.
MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less.
LARGE SIZED: Our black table cloths of size (62 x 62 in.) are perfect for a table of dimensions up to 3.5 x 3.5 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile Square designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables.
EASY CARE: These Polyester tablecloths are perfectly machine-washable, Tumble dry low and Use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Maximum 4% Broken Extra Fancy Long Grain White Rice 50lbs (B1PE50560)
- SWING-A-WAY Jar Opener Swing-A-Way (711BK)
- CHICAGO METALLIC Nozzle Nut, #5B, For Cake Filler (10012)
- CUISINART Toaster Oven Broiler With Convection, 1800 W, Stainless Steel (TOB-60N1)
- MONARCH Tablecloths 42 x 42 Black , 6PK (TL-42X42-BLACK)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- MONARCH Tablecloths 52 x 114 Black , 6PK (TL-52X114-BLACK)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- MONARCH Tablecloths 72 x 72 Black , 6PK (TL-72X72-BLACK)
- MONARCH Tablecloths 52 x 52 White , 6PK (TL-52X52-WHITE)
- TAPESTRY TRADING Tapestry Trading LY0046-16-2PK 16 in. Embroidered Tulips Cutwork Doilies; Ivory (LY0046/16/2PK)
- Monarch Tablecloths & Runners