Shop All Rags & Towels
Monarch
T-Shirt Reclaimed Rags - White - 10 lb Box
Mfr # R2-W50-10
Zoro # G706171490
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Terry
- Size 14x14 to 20x20
- Color White
- Weight 10
Product Information
- Brand Monarch
- MFR # R2-W50-10
- Zoro # G706171490
- UPC # 764950207536
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Terry |
Item | Reclaimed Rags Wipes |
Color | White |
Weight | 10 |
Description
Cotton
RECYCLED QUALITY T-SHIRT CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These t-shirt cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
RECYCLED QUALITY T-SHIRT CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These t-shirt cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 30” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2930)
- TORK Tork ShopMax Heavy Duty Centerfeed Paper Towel Blue W22, High Absorbency, 450 Sheets, 450338 (450338)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- PROTEAM 5" Upholstery Tool (100115)
- MONARCH Huck Towels - 16 x 26 -Pink 12 Pack, 12PK (ABSBNT-PINK)
- MONARCH Optimal White T-Shirt Wipers - New - 10lb Box (N-WPK-10)
- MONARCH Shop Towels 50 Pack White, 50PK (AT-WST50-BG)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 5 lb Box (N-W48NWB-5)
- MONARCH T-Shirt Reclaimed Rags - Colored - 5 lb Bag (R-C45-5BG)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- TRIMACO Premium Knit Painter Rags Box 8 lb., White, 10PK (10823)
- Monarch Rags & Towels