Shop All Rags & Towels
Monarch
T-Shirt Reclaimed Rags - Colored - 5 lb Box
Mfr # R-C45-5
Zoro # G706171872
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton & Poly
- Size 14x14 to 20x21
- Weight 5
Product Information
- Brand Monarch
- MFR # R-C45-5
- Zoro # G706171872
- UPC # 764950207710
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x21 |
Details
Material | Cotton & Poly |
Item | Reclaimed Rags Wipes |
Color | Assorted Colors |
Weight | 5 |
Description
Cotton
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.
HAVE YOU WORN THESE T-SHIRT RAGS?: Made of recycled quality color t-shirt material. You may have worn these rags in their past life. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR T-SHIRT RAG PACK: A knit t-shirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning t-shirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent knit rags are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: T-shirt cleaning rags are machine-washable, dry fast, and remain durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK (78361)
- WM BARR GAL MA Concrete Cleaner (FG504)
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- RUBBERMAID COMMERCIAL 66 gal Square Step Can, White, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLWH)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- MONARCH Shop Towel Size Terry Wipers - COLORED 5 lb bag (N-C60-5BG)
- MONARCH Huck Towels - 16 x 26 -White 12 Pack, 12PK (ABSBNT-WHTE)
- MONARCH ECO-Terry Wipers - White 50 lb bag (N-W500-50)
- MONARCH Shop Towel Size Terry Wipers - COLORED 50 lb box (N-C60-50)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- Monarch Rags & Towels