Shop All Rags & Towels
Monarch
T-Shirt Cleaning Rags - Pre-Washed - 50 lb Box
Mfr # N-W48NWB-50
Zoro # G506171508
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14x14 to 20x20
- Color White
- Weight 50
Product Information
- Brand Monarch
- MFR # N-W48NWB-50
- Zoro # G506171508
- UPC # 764950200032
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | White |
Item | New Knit Rags |
Color | White |
Weight | 50 |
Description
Pre washed and treated for absorbency. This is our most popular knitted item for commercial cleaning applications. It is our premium level of white knit wipers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Defoamer/Carpet Cleaner, Cream, Bland Scent, 32 oz Squeeze Bottle, PK6 (95002620)
- VACMASTER HighEfficiency Dust Filter Bag, 5 to 6 gal Capacity (VHBS)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W207)
- NAPCO BAG AND FILM GEC™ Super Duty Black Trash Bags - 65-70 Gallon, 2.5 Mil, 75 Bags/Case (M415225)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 25 lb Box (R-W80-25)
- MONARCH Terry Polishing Hand Towel White , 12PK (N030-W1627-4)
- MONARCH T-Shirt Reclaimed Rags - Colored - 5 lb Bag (R-C45-5BG)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 50 lb box (N-C60-50)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- Monarch Rags & Towels