Shop All Rags & Towels
Monarch
T-Shirt Cleaning Rags - Pre-Washed - 5 lb Box
Mfr # N-W48NWB-5
Zoro # G006171572
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly
- Size 14x14 to 20x20
- Color White
- Weight 5
Product Information
- Brand Monarch
- MFR # N-W48NWB-5
- Zoro # G006171572
- UPC # 764950201268
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton/Poly |
Item | New Knit Rags |
Color | White |
Weight | 5 |
Description
Pre washed and treated for absorbency. This is our most popular knitted item for commercial cleaning applications. It is our premium level of white knit wipers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Pushbroom In/Outdoor 18In (528ZQK)
- ALLPOINTS Polish, Stainless Steel - 10Oz (321704)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- TOUGH GUY Trash Bags, 16 micron, Clear, 250 PK (31UE87)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb bag (N-W51W-5BG)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- MONARCH T-Shirt Cleaning Rags - White - New - 10 lb Bag (N2-W43-10BG)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb box (N-W51W-5)
- MONARCH Shop Towel Size Terry Wipers - WHITE 5 lb bag (N-W68-5BG)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Bag (R2-W50-10BG)
- NOOTREES NooTrees 108 Bamboo 2 Ply Pocket Tissue 10 x 9 Individual Sheets Per Pack (108)
- Monarch Rags & Towels