Shop All Rags & Towels
Monarch
T-Shirt Cleaning Rags - Pre-Washed - 5 lb Bag
Mfr # N-W48NWB-5BG
Zoro # G806171611
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Poly
- Size 14x14 to 20x20
- Color White
- Weight 5
Product Information
- Brand Monarch
- MFR # N-W48NWB-5BG
- Zoro # G806171611
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton/Poly |
Item | New Knit Rags |
Color | White |
Weight | 5 |
Description
Pre washed and treated for absorbency. This is our most popular knitted item for commercial cleaning applications. It is our premium level of white knit wipers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31332)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Box (R2-W50-10)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 25 lb Box (N-W48NWB-25)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 50 lb Box (N-W48NWB-50)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 10 lb box (N-W51W-10)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Box (N-W48NWB-10)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 25 lb box (N-W51W-25)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 50 Lb. Box (N090-R2R-50)
- Monarch Rags & Towels