Shop All Rags & Towels
Monarch
T-Shirt Cleaning Rags - Pre-Washed - 25 lb Box
Mfr # N-W48NWB-25
Zoro # G306171937
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14x14 to 20x20
- Color White
- Weight 25
Product Information
- Brand Monarch
- MFR # N-W48NWB-25
- Zoro # G306171937
- UPC # 764950200025
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | White |
Item | New Knit Rags |
Color | White |
Weight | 25 |
Description
Pre washed and treated for absorbency. This is our most popular knitted item for commercial cleaning applications. It is our premium level of white knit wipers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 15"Hard Surface Sidewinder Floor Tool w/ Nylon Brush (106246)
- MOLD ARMOR Mold Mildew Stain Remover, Trigger Spray Bottle, 32 oz, Ready to Use (FG502)
- SCOTCH-BRITE Stripping Pad, Brown, Size 19", PK5 (SPPP19)
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- MONARCH Shop Towels 50 Pack Red, 50PK (AT-STB50-BG)
- MONARCH Bar Mop Clean Up Terry Wipers - White50 lb box (N-W69-50)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 25 lb box (N-W51W-25)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Bag (N-W48NWB-10BG)
- MONARCH Bar Mop Clean Up Terry Wipers - White 10 lb bag (N-W69-10BG)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- SQUEEGEE LIFE Towel Single (1001)
- Monarch Rags & Towels