Shop All Rags & Towels
Monarch
T-Shirt Cleaning Rags - Pre-Washed - 10 lb Box
Mfr # N-W48NWB-10
Zoro # G106171908
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14x14 to 20x20
- Color White
- Weight 10
Product Information
- Brand Monarch
- MFR # N-W48NWB-10
- Zoro # G106171908
- UPC # 764950201251
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | White |
Item | New Knit Rags |
Color | White |
Weight | 10 |
Description
Pre washed and treated for absorbency. This is our most popular knitted item for commercial cleaning applications. It is our premium level of white knit wipers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- BISSELL Bissell 1018050 5.7A Standard Little Green Pet Pro Bagless Carpet Cleaner; Multi Color (1018050)
- CHASE Metered Air Freshener Spring, 7oz., PK12 (438-5318)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- MONARCH Huck Towels - 16 x 26 -Pink 12 Pack, 12PK (ABSBNT-PINK)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 5 lb bag (N-C60-5BG)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- MONARCH T-Shirt Reclaimed Rags - White - 5 lb Box (R2-W50-5)
- MONARCH Terry Polishing Hand Towel Hunter Green , 12PK (N030-HG1627-4)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (1820584)
- Monarch Rags & Towels