Shop All Rags & Towels
Monarch
Sweatshirt Reclaimed Rags - Colored - 50 lb Box
Mfr # R-C13-50
Zoro # G906171986
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton & Poly
- Weight 50
Product Information
- Brand Monarch
- MFR # R-C13-50
- Zoro # G906171986
- UPC # 764950207857
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x26 |
Details
Material | Cotton & Poly |
Item | Reclaimed Rags Wipes |
Color | Assorted Colors |
Weight | 50 |
Description
Cotton
IS THIS YOUR SWEATSHIRT... RAG: Made of recycled quality sweatshirt material. All swearshirt rags are made from cotton and poly-cotton material that you may have worn. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A knit sweatshirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning thick and absorbent sweatshirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are generated from offcuts during the sweatshirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: These sweatshirt rags have been washed som many times, and will be washed so many more. Machine-wash on warm with other cotton rags, tumble-dry regular cycle. Do not bleach or add softener.
IS THIS YOUR SWEATSHIRT... RAG: Made of recycled quality sweatshirt material. All swearshirt rags are made from cotton and poly-cotton material that you may have worn. All around, these are great all-purpose and high-quality, low-lint knit wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A knit sweatshirt rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These cleaning thick and absorbent sweatshirt rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are generated from offcuts during the sweatshirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: These sweatshirt rags have been washed som many times, and will be washed so many more. Machine-wash on warm with other cotton rags, tumble-dry regular cycle. Do not bleach or add softener.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Recessed Toilet Paper Holder (60249)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X60, Jumbo Perforated Roll, Hydroknit, 12 1/2 x 13 1/2 in, 1100 Sheets, White (34955)
- NEWSTRIPE Waste Compactor, Manual, 55 gal. Capacity (10001258)
- PAPERNET Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK (410338)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 50 lb Bag (R-C13-50BG)
- MONARCH ECO-Terry Wipers - White 50 lb bag (N-W500-50)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- MONARCH Knit Wipers - White - New - 50lb Bag (N-WPKSM-50BG)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- Monarch Rags & Towels