Shop All Bathroom Vanities with Tops
Monarch Specialties
Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Laminate, Black, Grey
Mfr # I 3092
Zoro # G300676483
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 16
- Height 50.5
- Includes Installation hardware, assembly instructions
- For Use With Indoors, Residential
Product Information
- Brand Monarch Specialties
- MFR # I 3092
- Zoro # G300676483
- UPC # 21032258207
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Width | 16 |
Height | 50.5 |
Length | 29 |
Details
Material | Mdf,Foam, Metal,Microfiber |
Color | Black |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 23 lbs. |
Capacity | 70 lbs. |
Description
This classy 2 piece vanity set will be a fabulous addition to your bedroom or dressing area. Create a peaceful space to get ready for your day, or for a fun night out. This vanity set features smooth lines, silver metal legs, a vertical swivel mirror, and a shelf to keep brushes, make-up or other accessories. The rich black finished top and the matching stool, with comfortably cushioned microfiber seat, will add sophistication to any room.. 2 piece vanity set. Comfortably cushioned bench in black microfiber. Open storage shelf provides space to store cosmetics and beauty supplies. Vertical swivel mirror.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM008277T)
- PARKER 0.17" x 0.096" Barb Brass Union Reducer (22-4-5/32)
- ASAHI Valve, Wafer, CPVC, 2" Pipe Sz, Lever Handle (173881020)
- MOEN Remodeling Cover Plate in Matte Black (1920BL)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With Gray Top And Gold Handles (CB-MC-36W-GLD-2056L-GR)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- KAPAL Kapal 9872813 36 in. Wall Pine Blind Cabinet (9872813)
- IMPERIAL MARBLE 36 in. Shaker Retrt Vanity (SR3621D)
- CONVENIENCE CONCEPTS 24 in. Metropolis Single Bathroom Vanity Set - Grey (HI2221775)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- Monarch Specialties Bathroom Vanities with Tops