Shop All TV Mounts & Stands
Monarch Specialties
Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown
Mfr # I 2602
Zoro # G100670933
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Height 16.25
- Width 15.5
- For Use With Indoors, Residential
- Material Particle Board,Laminate
Product Information
- Brand Monarch Specialties
- MFR # I 2602
- Zoro # G100670933
- UPC # 680796001575
- Country of Origin Malaysia
- Category TV Mounts & Stands
Dimensions
Height | 16.25 |
Width | 15.5 |
Length | 47.25 |
Details
Color | Dark Taupe |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate |
Weight | 46 lbs. |
Capacity | 72 lbs. |
Includes | Installation hardware, assembly instructions |
Description
Bring a modern statement to your living room, family room, or den with this sleek thick panelled TV stand in a smooth dark taupe wood-look finish. The roomy top surface can easily accommodate any TV size with a center stand, and a long open shelf space underneath to place audio/visual equipment and gaming accessories. The 2 large gliding storage drawers, accented with sleek silver colored handles are perfect to keep books, cd's, dvd's, or media components neatly in one place. Watch this contemporary TV console unit instantly upgrade your entertainment space! Full assembly instructions are included.. Modern style TV stand in a dark taupe wood-look finish. Accommodates all TV sizes with a center stand. 1 open shelf for a DVD player, cable box, or small stereo system. 2 large storage drawers for dvd's, cd's, books, media components. Thick, sturdy durable supports for stability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, Plantronics SAVI8210, Plantronics SAVI8220 (HS-SAV8210)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- ENERGIZER Coin Cell, 2032, 3V (ECR2032BP)
- ILC Replacement for Nikon D800 (D800 NIKON)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (I 2591)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Brown (I 3250)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Drawers, Living Room, Bedroom, Laminate, White (I 2800)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Black (I 2564)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (I 2573)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2762)
- HPE ARUBA AP-270-MNT-H1 Aruba 270 Series, JW054A (JW054A)
- Monarch Specialties TV Mounts & Stands