Shop All TV Mounts & Stands
Monarch Specialties
Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown
Mfr # I 2568
Zoro # G800670707
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Height 19.75
- Width 15.5
- For Use With Indoors, Residential
- Material Particle Board,Laminate
Product Information
- Brand Monarch Specialties
- MFR # I 2568
- Zoro # G800670707
- UPC # 878218006295
- Country of Origin Malaysia
- Category TV Mounts & Stands
Dimensions
Height | 19.75 |
Width | 15.5 |
Length | 42 |
Details
Color | Espresso |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate |
Weight | 32 lbs. |
Includes | Installation hardware, assembly instructions |
Capacity | 66 lbs. |
Description
Enhance the look of your contemporary living space with this corner concept tv stand. Constructed with thick panels in a modern espresso finish, this tv stand can be used against any wall or will perfectly fit into a corner as a great space saving solution. With two fixed open concept shelves ideal for your media storage needs, this tv stand is a must have for any home. Accommodates all TV sizes with a center stand.. Functional and stylish TV stand for all sizes equipped with a center pedestal stand. Entertainment center is equipped with two thick panel open concept shelves for accessory and gaming storage. Dark brown media stand will be a stand-out in your living room, bedroom, basement or den. Finished on all sides, this espresso wood look TV console can be placed against the wall or in the corner to save space. Product Dimensions: 42 Inch L x 16 Inch D x 20 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Exit Door Alarm, Annunciation, 95dB (PG21MS)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- MIGHTY MAX BATTERY 12V 10AH BATTERY SIGMAS SP12-10, PSH-12100 REPLACEMENT (ML10-12553)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Drawers, Living Room, Bedroom, Laminate, White (I 2800)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2872)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2735)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2602)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, White (I 2601)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- Monarch Specialties TV Mounts & Stands