Shop All Desk Chairs
Monarch Specialties
Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, Brown, Black
Mfr # I 7753
Zoro # G104835918
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Polyurethane,Metal,Polyurethane
- For Use With Indoors
- Height 39.75
- Width 18
- Weight Capacity 264 lbs
Product Information
- Brand Monarch Specialties
- MFR # I 7753
- Zoro # G104835918
- UPC # 680796072834
- Country of Origin China
- Category Desk Chairs
Dimensions
Height | 39.75 |
Width | 18 |
Depth | 22 |
Details
Color | Brown |
Material | Foam, Polyurethane,Metal,Polyurethane |
For Use With | Indoors |
Weight Capacity | 264 lbs |
Includes | Parts and assembly instructions included |
Style | Office Chair |
Description
With a slim black metal frame and boasting a comfortably curved backrest and seat, this office chair is ideal for any standing desk. It can work equally well as a bar height barstool, adding style to any kitchen island or home bar. The seat, upholstered in a brown leather-look fabric, is well cushioned for an extended workday or for enjoying a relaxing drink at the end of the day. The support bar at the bottom of the frame gives your feet a perfect place to relax.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackSide Reception Chair, 23 1/4"W26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-GG)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, Black, Contemporary (I 7754)
- MONARCH SPECIALTIES Office Chair, Gaming, Swivel, Ergonomic, Armrests, Computer Desk, Work, Black And Red Leather Look (I 7327)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Grey (I 7262)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7297)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- Monarch Specialties Office Chairs