Shop All Desk Chairs
Monarch Specialties
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Grey
Mfr # I 7340
Zoro # G504835884
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Foam,Metal, Nylon, Plywood, Polypropylene,Polyester
- For Use With Indoors
- Weight Capacity 300 lbs
- Depth 24.5
Product Information
- Brand Monarch Specialties
- MFR # I 7340
- Zoro # G504835884
- UPC # 680796054311
- Country of Origin China
- Category Desk Chairs
Dimensions
Depth | 24.5 |
Width | 23.5 |
Height | 35.25 |
Details
Color | Grey |
Material | Foam,Metal, Nylon, Plywood, Polypropylene,Polyester |
For Use With | Indoors |
Weight Capacity | 300 lbs |
Includes | Parts and assembly instructions included |
Style | Office Chair |
Description
This mid-back office chair with fixed armrests in black has your back if you need a supportive, comfortable, and stylish desk chair. The backrest has a curved, ergonomic shape that promotes good posture. The seat is deep and extra wide with generous padding to offer a roomy feel. Grey mesh fabric that allows air to circulate covers the swivel seat and backrest. The backrest exterior features supports that are both decorative and functional. These supports add visual interest and can be used as handles when you move this adjustable-height chair that has a black 5-star base with casters for mobility. Ideal for smaller spaces, this chair will bring streamlined style to your office.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- BESTAR Pro-Linea L-Desk With Open Hutch, White (120886-17)
- LIVABLISS Anika ANI-1015 Machine Crafted Area Rug (ANI1015-710103)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7276)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7299)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7248)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7297)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Grey (I 7461)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7462)
- FLASH FURNITURE Maple Desk with Three Drawer Pedestal an (NAN-WK-008-MP-GG)
- Monarch Specialties Office Chairs