Shop All Executive Chairs
Monarch Specialties
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black
Mfr # I 7277
Zoro # G000671085
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Nylon, Plastic,Leather-Look
- For Use With Indoors, Residential
- Height 45
- Includes Installation hardware, assembly instructions
Product Information
- Brand Monarch Specialties
- MFR # I 7277
- Zoro # G000671085
- UPC # 680796032272
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 45 |
Width | 28.5 |
Length | 29.5 |
Details
Color | Black |
Material | Foam, Nylon, Plastic,Leather-Look |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Capacity | 330 lbs. |
Weight | 34 lbs. |
Style | High Back Executive Chair |
Description
Bring some substance to your office or gaming space with this plush, black BIFMA certified executive office chair in a contemporary form. Enveloped in a supple black leather-look fabric, with perforated inserts in the back and seat for ventilation, this 360-degree swivel executive office chair features a thick, wide cushioned seat and a curved back rest with lumbar support for long hours of sitting. The padded arm rests flip up; a convenient lever easily adjusts the seat height, with a lock-in/tilt back mechanism to customize your comfort level. The 5-point base, with glossy black details, has 5 capped nylon castors for smooth movement. Assembly is required.. BIFMA certified executive office chair for home and commercial use. Convenient lever to adjust seat height with lock-in/tilt back mechanism. Thick cushioned seat and back rest with lumbar support for ultimate comfort. Upholstered in a soft and breathable black leather-look fabric.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 70010 Twin Bell Quartz Alarm Clock (70010)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7270)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7269)
- LORELL Mesh Executive Chair (62001)
- LORELL Leather Executive Chair, Adjustable Arms, Black (LLR59529)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- Monarch Specialties Office Chairs