Shop All Barware and Beverage Service
Monarch Specialties
Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Brown Marble Look
Mfr # I 2315
Zoro # G700670678
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lbs.
- Width 23.75
- Height 41
- Material Mdf,Metal
- Color Espresso
Product Information
- Brand Monarch Specialties
- MFR # I 2315
- Zoro # G700670678
- UPC # 21032245290
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 23.75 |
Height | 41 |
Length | 35.5 |
Details
Capacity | 100 lbs. |
Material | Mdf,Metal |
Color | Espresso |
Weight | 22 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Description
Embellish your dining area by placing this elegant-looking home bar. Showing off a contemporary half-moon design, the bistro table features sturdy dark brown metal legs and a smooth brown marble look table top. At the perfect height, the pub table is ideal for your favorite cocktail, snacks and even decorative items. This cozy bar height table fits nicely against a wall to save space, making it versatile in smaller homes, apartments or condos. Pair this beautiful bar table with matching stools to complete the look (bar stools not included).. Pub table features sturdy dark brown metal legs with a trendy brown marble look top for a contemporary feel . Half-moon bar height table seating up to 2 people; great for small homes, condos and apartments . The perfect bar table with a smooth black table top perfect for drinks, snacks and a few decor items . Complete your home bar collection with a set of stools (sold separately) . Product Dimensions: 36 Inch L x 24 Inch W x 41 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY WIRE HARNESS PACKAGED (38661P)
- BEVERAGE-AIR EVAPORATOR BLADE 5 (5 PET PLAS) (405-061A)
- BAYOU CLASSIC THERMOMETER STNLS ST12"" (5025)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Metal, Black, Black, Transitional (I 3347)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, White (I 2376)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, Black, Grey (I 2335)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Grey Marble Look (I 2325)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, Brown, Black (I 2345)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Storage Cabinet, Laminate, Brown, Contemporary, Modern (I 2543)
- FOWLER Fowler FOW72-585-155 X-Proof Water Resistant Indicator and Magnetic Base Set (FOW72-585-155)
- Monarch Specialties Barware and Beverage Service