Shop All File Cabinets
Monarch Specialties
File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, White
Mfr # I 7780
Zoro # G604836064
original price:
$193.26
25% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Material Particle Board,Metal
- Width 15.75
- Depth 18
- Includes Parts and assembly instructions included
Product Information
- Brand Monarch Specialties
- MFR # I 7780
- Zoro # G604836064
- UPC # 680796078713
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 24 |
Width | 15.75 |
Depth | 18 |
Details
Color | White |
Material | Particle Board,Metal |
Includes | Parts and assembly instructions included |
For Use With | Indoors |
Load Capacity | 75 lbs |
Description
Complete your workstation with this compact and functional mobile file cabinet with a white laminate finish. Easy on the eyes, it can be placed anywhere thanks to 5 casters (2 locking), and you can complete your collection with a matching office desk (sold separately). Also useful as a printer stand, this filing cabinet is there for you to help you reach your potential no matter the task at hand. Two convenient letter sized drawers easily accommodate files, papers, letters, or books, while the third and bottom drawer handles legal sized documents so that you have multiple convenient storage options. Accented with simple modern white colored handles, this unit has no lack of style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-06)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Grey, White (I 7051)
- MONARCH SPECIALTIES Dark Taupe Reclaimed-Look 3 Drawer File Cabinet - Castors (MO442649)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7004)
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- Monarch Specialties File Cabinets