Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 40"Dia Chrome With 8Mm Tempered Glass
Mfr # I 1070
Zoro # G500670700
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Length 40
- Height 31
- Capacity 22 lbs.
- Material Tempered Glass,Metal
Product Information
- Brand Monarch Specialties
- MFR # I 1070
- Zoro # G500670700
- UPC # 878218003225
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 40 |
Length | 40 |
Height | 31 |
Details
Capacity | 22 lbs. |
Material | Tempered Glass,Metal |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Color | Clear |
Weight | 51 lbs. |
Description
Make meal time more interesting with the chic look of this contemporary styled dining table. The clear tempered glass top will help keep your dining space open and light, while the silver chrome metal tubular base adds a modern touch that will keep you dining in style. Featuring smooth rounded edges from top to bottom, this table can easily be paired with your choice of chairs and is ideal for smaller spaces, lofts, dining room, or eat in kitchens.. Modern contemporary styling. Thick clear tempered glass top. Chrome tubular metal base. Smooth rounded edges. Seats 4 comfortably
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.L.4848)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (17453)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Chrome Metal (I 1120)
- MONARCH SPECIALTIES Dining Table, 30 in. Round, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1321)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- MONARCH SPECIALTIES Dining Table, 48 in. Round, Small, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional (I 1316)
- ALSTON QUALITY Alston Quality AC2700-30 Aluminum Dining Stool 30 in. H (AC2700-30)
- Monarch Specialties Dining Room Tables & Sets