Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 36"X 60" / Grey / Chrome Metal
Mfr # I 1120
Zoro # G400670787
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.5
- Length 59
- Height 30.25
- Material Particle Board,Metal
- Includes Installation hardware, assembly instructions
Product Information
- Brand Monarch Specialties
- MFR # I 1120
- Zoro # G400670787
- UPC # 680796001247
- Country of Origin Taiwan, Province of China
- Category Dining Room Tables & Sets
Dimensions
Width | 35.5 |
Length | 59 |
Height | 30.25 |
Details
Material | Particle Board,Metal |
Includes | Installation hardware, assembly instructions |
Color | Grey |
Weight | 61 lbs. |
For Use With | Indoors, Residential |
Capacity | 110 lbs. |
Description
Welcome to contemporary at its finest! In a trendy grey wood look finish, this is the most versatile kitchen table for casual or formal dining for up to 4 people. Thanks to U-shaped chrome metal legs, the thick rectangular table is extra sturdy and can fit in just about any space - Small home, condo or apartment, no problem!. This dining table boasts a grey wood look finish . Dining room table with a touch of luxury: Supported by shiny, U-shaped chrome metal legs . Kitchen table seats up to 4 people . Versatile, this wood dining table is ideal for casual or formal dining in your kitchen, living room or work area . Product Dimensions: 59 Inch L x 36 Inch W x 30 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOLOI RUGS 13 x 21 in. Pillow Cover, Multicolor (P022P0403ML00PIL5)
- EQUITY BY LA CROSSE Electric Analog Alarm Clock (33100)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- BAXTON STUDIO Reed Mid-Century 2-Drawer Multicolor Wood Computer Desk (159-9860)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey / Chrome Metal (I 1059)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- Monarch Specialties Dining Room Tables & Sets