Shop All Coffee Tables
Monarch Specialties
Dining Table - 36"X 60" / Espresso / Black Metal
Mfr # I 7840P
Zoro # G200671489
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 14.75
- For Use With Indoors, Residential
- Capacity 100 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 7840P
- Zoro # G200671489
- UPC # 21032203931
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 14.75 |
Details
For Use With | Indoors, Residential |
Capacity | 100 lbs. |
Weight | 25 lbs. |
Material | Particle Board,Laminate, MDF |
Includes | Installation hardware, assembly instructions |
Color | Black |
Description
Simple, straight and sturdy legs, contemporary style wood look finish in black, this living room table set features a rectangular coffee table and two end tables to complete the collection that will fill your living room with a cool, modern look. The square and rectangular shapes will be easy to place anywhere in your small home, condo or apartment. . Includes one coffee table and two end tables . 3-piece coffee table set finished in black to add a contemporary touch to your living room, family room, or even home office . Simple and sturdy open block-style legs . This coffee table set for your living room is perfect for photo frames, vases, a lamp or any other decorative object .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- MONARCH SPECIALTIES Table Set - 3Pcs Set / Espresso / Marble-Look Top (I 7984P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES 42.25 W, 18 H, Particle Board, Metal Top, Black (I 7964P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7843P)
- MONARCH SPECIALTIES Coffee Table - Grey Reclaimed Wood-Look/ Black Metal (I 3417)
- LUMISOURCE U Shaped Coffee Table in White (TB-CTU W)
- Monarch Specialties Coffee Tables