Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 36"X 48" / Grey / Chrome Metal
Mfr # I 1059
Zoro # G400670701
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 48
- Height 31
- Color Grey
- Material Particle Board,Laminate, Metal
Product Information
- Brand Monarch Specialties
- MFR # I 1059
- Zoro # G400670701
- UPC # 680796000387
- Country of Origin Taiwan, Province of China
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 48 |
Height | 31 |
Details
Color | Grey |
Material | Particle Board,Laminate, Metal |
Includes | Installation hardware, assembly instructions |
Weight | 46 lbs. |
Capacity | 110 lbs. |
For Use With | Indoors, Residential |
Description
This oh-so-trendy wood-finished dining table is on point with today's styles thanks to its perfect mix of contemporary and minimalist looks. To complete your dining collection, easily pair this kitchen table with 4 matching chairs of your choice thanks to its up-to-date wood look finish in grey. For your shiny tastes, the chrome metal legs give you that added elegance in the dining room of your small home, condo or apartment. When in need of a refreshment, here's your solution. Chairs sold separately.. In a versatile grey wood look finish, this dining table fits perfectly in today's dining or even work spaces in small homes, condos, lofts or apartments.. Use this wood look dining room table for modern or casual dining thanks to a thick table top that gives a rich, full look.. Stylish chrome metal legs have an x-shaped design, which adds a contemporary element to the wood dining table.. The table comfortably seats up to 4 people (chairs sold separately).. Product Dimensions: 48 Inch L x 36 Inch W x 31 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Brushed Aluminum (01STRAP7572BA1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Burgundy) (390750XDD)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Espresso / Silver Metal (I 3075)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- Monarch Specialties Dining Room Tables & Sets