Shop All Waiting Room & Guest Chairs
Monarch Specialties
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black
Mfr # I 1187
Zoro # G700670814
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 24
- For Use With Indoors, Residential
- Material Foam,Metal, Particle Board,Leather-Look
- Height 33.5
Product Information
- Brand Monarch Specialties
- MFR # I 1187
- Zoro # G700670814
- UPC # 680796043551
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Width | 24 |
Height | 33.5 |
Length | 17.5 |
Details
Color | Black |
For Use With | Indoors, Residential |
Material | Foam,Metal, Particle Board,Leather-Look |
Includes | Installation hardware, assembly instructions |
Capacity | 250 lbs. |
Weight | 26 lbs. |
Style | Dining Chair |
Description
You'll want to remain seated at the table in these supremely comfortable upholstered dining chairs in a black leather-look fabric. With vertical channel tufting for a luxurious feel, the padded back and sides curve around the seat and slope down to form low, integrated armrests. The cushioned seat is deep and generously padded for ultimate support. Angled and tapered black metal legs add a modern look. Sold as a 2-piece set, these stylish chairs are ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs upholstered in a black leather-look fabric with vertical tufting. Features low armrests, a cushioned seat and a padded back for comfort and support. Tapered metal legs in a black finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.5 inches L x 24 inches W x 33.50 inches H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1184)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- Monarch Specialties Office Chairs