Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Black
Mfr # I 7691
Zoro # G004836015
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Hollow-Core, Laminate, Mdf
- Weight 71
- Width 47.25
- Includes Parts and assembly instructions included
- Height 30
Product Information
- Brand Monarch Specialties
- MFR # I 7691
- Zoro # G004836015
- UPC # 680796054946
- Country of Origin China
- Category Desks
Dimensions
Width | 47.25 |
Height | 30 |
Depth | 23.5 |
Details
Color | Black |
Material | Particle Board,Hollow-Core, Laminate, Mdf |
Weight | 71 |
Includes | Parts and assembly instructions included |
Load Capacity (Lb.) | 150 lbs |
For Use With | Indoors |
Description
This computer desk with 3 storage drawers can help you optimize your home office space and your productivity. Its thick-panel, floating desktop offers room for the essentials you need to work plus allows you to use the top of the drawer unit as an extra surface. Finished in the same black laminate as the desktop, the drawer unit includes 2 small drawers and 1 large drawer for hanging files so you can keep the desktop clutter free. For convenience, the drawer unit is reversible and can be installed on the left or right side according to your preference. Supporting the desk is a robust, rectangular wooden leg in a matching black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 23 inW24 1/2 inL34 1/2 inH, Fixed, Fabric Upholstery, Molded FoamSeat (B9521-BK)
- FULTON Right Hand Facing L-Shaped Desk (FL684R-KIT)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, White (I 7690)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Black (I 7394)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Grey (I 7645)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Black (I 7504)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Walnut (I 7610)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- Monarch Specialties Desks