Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern
Mfr # I 7110
Zoro # G600671287
original price:
$55.99
20% off
new price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal
- Weight 15 lbs.
- Width 17.75
- Capacity 70 lbs.
- Length 29.5
Product Information
- Brand Monarch Specialties
- MFR # I 7110
- Zoro # G600671287
- UPC # 878218005564
- Country of Origin China
- Category Desks
Dimensions
Width | 17.75 |
Length | 29.5 |
Height | 34 |
Details
Color | White |
Material | MDF,Metal |
Weight | 15 lbs. |
Capacity | 70 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Description
Are you sharing your home office desk or the kitchen table with your child so they can do their homework? Give them a workspace of their own with this small computer desk. It has a compact desktop with room for the important tools they need to be productive, like a laptop or tablet and writing materials, so they can focus on their work without distractions. Plus, this juvenile desk is lightweight enough to move easily, in case you need to keep an eye on your child while they work. With a white laminated desktop and sleek, white metal frame, this desk has a clean look and modern style for lasting appeal.. Computer desk featuring a smooth, white laminated desktop and a slim yet sturdy white metal frame for a modern look. Compact writing table with a space-saving design and finished on all sides for flexible placement, even in rooms with limited space. Ideal for use as a juvenile desk in a child's bedroom or a dorm room, or as a small laptop table in a home office. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLINDS VNYL 1 in. ALBSTR BL 23X64 (MAX2364AL)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, Black, Contemporary, Modern (I 7111)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Grey (I 7647)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Grey, Black (I 7160)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Beige (I 7614)
- MONARCH SPECIALTIES Computer Desk, Home Office, Left/Right Set-up, Storage Shelves, 55in.L, Work, Laptop, White Laminate (I 7600)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- Monarch Specialties Desks