Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, White, Grey
Mfr # I 7162
Zoro # G700670906
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Laminate, Metal
- Weight 102 lbs.
- Width 59
- Height 47.25
- Length 59
Product Information
- Brand Monarch Specialties
- MFR # I 7162
- Zoro # G700670906
- UPC # 680796015114
- Country of Origin China
- Category Desks
Dimensions
Width | 59 |
Height | 47.25 |
Length | 59 |
Details
Color | White |
Material | MDF,Laminate, Metal |
Weight | 102 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Capacity | 100 lbs. |
Description
Let this L-shaped corner desk / workstation inspire you with its practical and modern industrial aesthetic. It starts with a smooth laminate finish on all sides in a chic fresh white finish accented with strong silver metal framing. The numerous storage options include a wide drawer on metal glides with a sturdy silver handle alongside an open cubby, and two fixed bottom shelves for books, magazines or even a small printer. The side station is so useful with 3 spacious cubbies on top for all your work essentials. Assembly is required. Side station is not reversible.. Multi-functional computer workstation. Numerous storage options including 2 fixed shelves, spacious middle drawer on metal glides, 4 large open cubbies. Spacious desk tops for a computer and other work essentials. Strong and sturdy silver metal base.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Grey, Black (I 7160)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- Monarch Specialties Desks