Shop All Coffee Tables
Monarch Specialties
Coffee Table - Brown Reclaimed Wood-Look / Black Metal
Mfr # I 3416
Zoro # G700671217
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 17
- Includes Installation hardware, assembly instructions
- Material Particle Board,Laminate, Metal
Product Information
- Brand Monarch Specialties
- MFR # I 3416
- Zoro # G700671217
- UPC # 680796016708
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 17 |
Details
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate, Metal |
Color | Brown |
Capacity | 132 lbs. |
Weight | 32 lbs. |
For Use With | Indoors, Residential |
Description
Inspired by clean lines and a simplistic, industrial feel, this brown reclaimed wood look and black metal coffee table offers a rustic style that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, this piece warms up your living space, while the sturdy criss-cross black metal legs complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This industrial coffee table for the living room consists of a rustic brown reclaimed wood look finish. Add its black metal criss-cross frame and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. Accent table that fits any space, including your living room, office or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- MONARCH SPECIALTIES Coffee Table - Grey Reclaimed Wood-Look/ Black Metal (I 3417)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7843P)
- MONARCH SPECIALTIES 42.25 W, 18 H, Particle Board, Metal Top, Black (I 7964P)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Coffee Table (208-12136)
- Monarch Specialties Coffee Tables