Shop All Garment Racks
Monarch Specialties
Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Contemporary
Mfr # I 2057
Zoro # G200671366
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70.25
- Material Metal
- Width 17.5
- Color Black
- Length 17.5
Product Information
- Brand Monarch Specialties
- MFR # I 2057
- Zoro # G200671366
- UPC # 680796033873
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 70.25 |
Width | 17.5 |
Length | 17.5 |
Details
Material | Metal |
Color | Black |
Capacity | 20 lbs. |
Weight | 7 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Description
Get those coats and scarves off the chair and onto this modern, industrial style metal coat rack! Featuring 4 tiers of 8 hanging hooks that easily hold coats, drape your scarves, or hang some beautiful purses as a unique and stylish storage solution. The sturdy 4-pronged base helps to keep the weight properly distributed. With a bold black matte finish, this coat rack will anchor that corner of your entryway, bedroom, and your office for a strong, contemporary look. Assembly is required.. Free standing, modern industrial style, 4-tier metal coat rack with 8 hanging hooks. Evenly spaced, 4-prong sturdy metal base. Various size hooks designed to easily hold coats, sweaters, scarves or even purses for a stylish display. Versatile storage solution to use in an entryway, bedroom, office, or any small spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- STERILITE Storage Tote, Blue, Polypropylene, 23 1/2 in L, 18 3/8 in W, 16 1/8 in H, 18 gal Volume Capacity (17317408)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 9 Hooks, Entryway, 69"H, Bedroom, Wood, Brown, Contemporary (I 2004)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black (I 2031)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Umbrella Holder, Bedroom, Metal, Grey (I 2032)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 3 Hooks, Entryway, 72"H, Bedroom, Metal, Grey, Contemporary (I 2015)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, White, Contemporary (I 2059)
- HASTINGS HOME Coat Rack, Freestanding Wooden Tree on Hallway, Entryway, or Office for Coats, Jackets, Scarves (579925AJN)
- Monarch Specialties Garment Racks