Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional
Mfr # I 7468
Zoro # G700671477
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.25
- Width 11.75
- Material Particle Board,Laminate
- Includes Installation hardware, assembly instructions
- Length 24.75
Product Information
- Brand Monarch Specialties
- MFR # I 7468
- Zoro # G700671477
- UPC # 680796017361
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Height | 71.25 |
Width | 11.75 |
Length | 24.75 |
Details
Color | Dark Taupe |
Material | Particle Board,Laminate |
Includes | Installation hardware, assembly instructions |
Weight | 52 lbs. |
Capacity | 55 lbs. |
For Use With | Indoors, Residential |
Description
This 5-shelf bookcase in a simple, clean and space-saving design makes it a versatile storage option for any room in your home. The strong adjustable shelving allows for various sized objects to be displayed in your own creative way. Constructed from engineered materials in a warm dark taupe wood-look laminate finish, this transitional style bookcase can easily be used in a living room, home office, or bedroom to store books, toys, and decorative accents. Tipping hardware is included to secure safely to a wall. Assembly is required.. 3 adjustable shelves and 2 fixed shelves. Space saving, transitional / contemporary style suitable for any room. Tipping hardware included for extra security. Elegant dark taupe wood-look finish on 3 sides.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO CANDLE LAMP Sterno Candle Lamp 5 Hour Clear Glass Petite Lites, PK48 (40110)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- LOLOI RUGS 22 x 22 in. Decorative Pillow Cover, Multicolor (P070P0555ML00PIL3)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, White, Transitional (I 7470)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 2428)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Black Marble Look, Black (I 3684)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, Ladder, 69"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2765)
- DESIGNED TO FURNISH Wall Ladder Shelf & Bookcase with Wire Storage Baskets (DE2681569)
- Monarch Specialties Bookcases & Bookshelves