Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional
Mfr # I 7478
Zoro # G400671098
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35.5
- Width 11.75
- Includes Installation hardware, assembly instructions
- Capacity 30 lbs.
- For Use With Indoors, Residential
Product Information
- Brand Monarch Specialties
- MFR # I 7478
- Zoro # G400671098
- UPC # 680796017422
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Height | 35.5 |
Width | 11.75 |
Length | 24.75 |
Details
Color | Grey |
Includes | Installation hardware, assembly instructions |
Capacity | 30 lbs. |
For Use With | Indoors, Residential |
Weight | 29 lbs. |
Material | Particle Board,Laminate |
Description
This 3-shelf bookcase in a simple, clean and space-saving design makes it a versatile storage option for any room in your home. The solid adjustable shelving allows for various sized objects to be displayed in your own creative way. Constructed from engineered materials in a sophisticated grey wood-look laminate finish, this transitional style bookcase could be used in an entryway to store all your shoes, or in a living room, home office, or bedroom to place books, toys, and decorative objects. Assembly is required.. 2 adjustable shelves and 1 fixed bottom shelf. Space saving, transitional / contemporary style suitable for any room. Elegant grey finish on 3 sides. Assembly required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Switch, Momentary Start (01063.0000)
- ELECTROLUX Rotary Knob (131965300)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (I 7479)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- ALERA Valencia Bookcase, 4 Shelf, 55", Mahogany (ALEVA635632MY)
- Monarch Specialties Bookcases & Bookshelves