Shop All Bed Frames
Monarch Specialties
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Metal Legs, White, Chrome
Mfr # I 5953Q
Zoro # G300670740
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam,Mdf, Solid Wood,Leather-Look
- Capacity 600 lbs.
- For Use With Indoors, Residential
- Length 87.25
Product Information
- Brand Monarch Specialties
- MFR # I 5953Q
- Zoro # G300670740
- UPC # 680796016074
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Length | 87.25 |
Height | 47.25 |
Width | 70.25 |
Details
Color | White |
Material | Foam,Mdf, Solid Wood,Leather-Look |
Capacity | 600 lbs. |
For Use With | Indoors, Residential |
Weight | 61 lbs. |
Includes | Installation hardware, assembly instructions |
Description
Start your bedroom do-over with this casual yet contemporary designed queen sized upholstered platform bed frame. The clean understated elegance of the padded slip-cover style white leather-look headboard, and the low profile frame supported by chic chrome metal legs, gives the bed a subtle modern retro look blending effortlessly with any decor style. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included.. Padded and upholstered platform bed in a timeless white leather-look fabric. Curved chrome metal legs offer sturdy support with a modern twist. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs. All parts with assembly instructions included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T0-A1-BF-RC-BLK)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920F)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 6020Q)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Grey, Transitional (I 6001Q)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- Monarch Specialties Bed Frames