Shop All Bed Frames
Monarch Specialties
Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional
Mfr # I 6014Q
Zoro # G100670674
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam,Mdf, Solid Wood
- Width 3
- Height 50.5
- Capacity 0 lbs.
- Length 63
Product Information
- Brand Monarch Specialties
- MFR # I 6014Q
- Zoro # G100670674
- UPC # 680796043957
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Width | 3 |
Height | 50.5 |
Length | 63 |
Details
Color | Beige |
Material | Foam,Mdf, Solid Wood |
Capacity | 0 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 22 lbs. |
Description
Combining modern materials and a classic silhouette, this upholstered headboard panel in a beige linen-look fabric brings timeless style to any bedroom. Silver-finish nailheads create an eye-catching frame around the gently arched top and straight sides. Upholstered with extra padding and smooth-to-the-touch fabric, this headboard panel provides an ultra-soft feel for a comfortable night's sleep. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Upholstered arched top headboard in a beige linen-look fabric with silver-finish nailhead trim. Made with a wooden frame for durability and stability. For use with a queen-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 63 inches L x 3 inches W x 50.5 inches H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME TRADING Pub Table Round Black MDF Top with Black leg and base (20123)
- FURINNO Furinno 11087GYW-BK Just 3-Tier No Tools Tube End Table - French Oak Grey & Black (11087GYW/BK)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- OIF Swivel-Tilt Mesh Task Chair- Black (MT4818)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910F)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Pu Leather Look, Wood Legs, White, Chrome (I 5983T)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- BAXTON STUDIO Leyton Mid-Century Grey Upholstered King Size Platform Bed (126-6907)
- Monarch Specialties Beds and Mattresses