Shop All End Tables
Monarch Specialties
Accent Table - White Metal With Frosted Tempered Glass
Mfr # I 3037
Zoro # G800671414
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 24
- Includes Installation hardware, assembly instructions
- Capacity 22 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 3037
- Zoro # G800671414
- UPC # 878218000958
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 24 |
Details
Includes | Installation hardware, assembly instructions |
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Color | White |
Material | Metal,Glass, Tempered Glass |
Weight | 8 lbs. |
Description
A perfectly tapered accent table that fits independently with any furniture in your home, this rectangular table features a frosted tempered glass surface perfect for you snacks, drinks, meals or tablet. The white metal base easily slips under a sofa or chair and provides sturdy support along with a fashionable touch that will suit any decor. A multi functional accent piece ideal for a living room, family room, den, home office.. Chic rectangular frosted white tempered glass top. Ample surface area for your snacks, drinks, meals, or tablet. Can be used as an accent or snack table. Sturdy stylish white metal base.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Brown (157GMC5)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- MONARCH SPECIALTIES Accent Table - Chrome Metal With Frosted Tempered Glass (I 3000)
- MONARCH SPECIALTIES Accent Table - Dark Taupe Night Stand With Storage (I 2136)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3186)
- BAXTON STUDIO Acrylic End Table With Magazine Rack (7-2947)
- Monarch Specialties End Tables