Shop All End Tables
Monarch Specialties
Accent Table - Satin Black Metal With Tempered Glass
Mfr # I 3314
Zoro # G400671173
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 18.5
- Height 21.75
- Material Metal,Tempered Glass
- Weight 13 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 3314
- Zoro # G400671173
- UPC # 21032257606
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 18.5 |
Height | 21.75 |
Details
Material | Metal,Tempered Glass |
Weight | 13 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Capacity | 11 lbs. |
Color | Black |
Description
This elegant magazine end table is both stylish and multi-functional. It features an intricate weaved metal rack with curved bars to hold your magazines or books and a rectangular tempered glass top where you can place your coffee cup or a lamp as you read the latest novel. Finished in satin black, this charming accent table is a great addition to a living room, family room, den, or bedroom space.. Traditional styling with heart-shaped designs at each end in an elegant black finish. Spacious tempered glass rectangular top great for placing drinks, a lamp, or displaying favorite accents. Sturdy curved metal holder at the bottom is perfect for storing magazines and books. Multi-functional as an end or accent table in a living room, family room, or den.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- VICKERMAN 9 ft. x 14 in. Tinsel Green Fir Garland Tree - 250 Tips (K165814)
- GE Refrigerator Union Connector (WR02X11330)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- MONARCH SPECIALTIES Accent Table - Black Oak (I 3110)
- MONARCH SPECIALTIES 15.75 W, 21.75 H, Metal, Particle Board Top, Black (I 2179)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Gold Metal (I 3269)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- Monarch Specialties End Tables