Shop All End Tables
Monarch Specialties
Accent Table - Espresso Marble / Bronze Metal
Mfr # I 3043
Zoro # G400671487
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18
- Length 12
- Height 24
- Includes Installation hardware, assembly instructions
- For Use With Indoors, Residential
Product Information
- Brand Monarch Specialties
- MFR # I 3043
- Zoro # G400671487
- UPC # 21032257972
- Country of Origin China
- Category End Tables
Dimensions
Width | 18 |
Length | 12 |
Height | 24 |
Details
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 9 lbs. |
Capacity | 20 lbs. |
Color | Espresso |
Material | MDF,Metal |
Description
What a convenient way to eat or drink on your couch! This classic rectangular snack table with an espresso marble-look top has sufficient space to place your tablet, laptop, snacks, drinks and even meals. The bronze metal base provides sturdy support along with an elegant touch and is designed to easily slip under your sofa.. Contemporary style with an elegant espresso/beige marble-look top. Designed to easily slip under your sofa. Ideal surface for a laptop/tablet, snacks, drinks or meals. Sturdy metal base in a bronze finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3463)
- MONARCH SPECIALTIES Accent Table - 22"H / Glossy White / Clear Acrylic (I 3033)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- Monarch Specialties End Tables