Shop All End Tables
Monarch Specialties
Accent Table - Dark Taupe With Chrome Metal
Mfr # I 3253
Zoro # G900671222
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 25.25
- Capacity 22 lbs.
- Color Dark Taupe
Product Information
- Brand Monarch Specialties
- MFR # I 3253
- Zoro # G900671222
- UPC # 21032286408
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 25.25 |
Details
Capacity | 22 lbs. |
Color | Dark Taupe |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate, Metal |
Includes | Installation hardware, assembly instructions |
Weight | 9 lbs. |
Description
For a brilliant home upgrade, this dark taupe wood look C shape side table does the trick. Supported by an elegant chrome metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.. Bring a wood look tone to your living room, office space, family room or den with this stylish dark taupe wood-look / chrome metal C end table. Use it conveniently as a snack table or sofa side table. With a trendy wood textured surface, this C shape side table slips easily under your sofa, chair or bed and sits slightly off the ground to prevent damage to your floor. Solid chrome metal base delivers optimal stability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/2" to 21-1/2", Gray (WL-A277-GY-GG)
- IMAGEWARE SYSTEMS Cozy Flannel Sheet Set, Aqua Geo - King (TN20-0285)
- FOLLETT ICE Drain Pan Grill (01051614)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- MONARCH SPECIALTIES Accent Table - Glossy White With Tempered Glass (I 3215)
- MONARCH SPECIALTIES 47.25 W, 32 H, Particle Board, Metal Top, Dark Taupe (I 3169)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Espresso Marble / Bronze Metal (I 3198)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- Monarch Specialties End Tables