Shop All End Tables
Monarch Specialties
Accent Table - Chrome Metal With Frosted Tempered Glass
Mfr # I 3000
Zoro # G800671131
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Length 10.25
- Height 24
- Material Metal,Glass, Tempered Glass
- Weight 8 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 3000
- Zoro # G800671131
- UPC # 21032242794
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 18.25 |
Length | 10.25 |
Height | 24 |
Details
Material | Metal,Glass, Tempered Glass |
Weight | 8 lbs. |
Capacity | 22 lbs. |
For Use With | Indoors, Residential |
Color | Chrome |
Includes | Installation hardware, assembly instructions |
Description
A perfectly tapered contemporary rectangular accent table that fits independently with any furniture in your home; features a chic white frosted 5mm thick tempered glass surface perfect for your tablet, snacks, drinks or even meals. The stylish chrome metal base provides sturdy support along with a fashionable touch. This practical and functional snack table is a must-have for your home or office.. Chic frosted tempered glass table top. Ample surface area for your snacks, drinks, meals, or tablet. Can be used as an accent or snack table. Sturdy, stylish chrome metal base.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- MONARCH SPECIALTIES Accent Table - White Metal With Frosted Tempered Glass (I 3037)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- ELK SIGNATURE Accent Table, 18.5 in W, 18.5 in L, 19.25 in H, Metal Top (H0895-10490)
- Monarch Specialties End Tables