Shop All End Tables
Monarch Specialties
Accent Table - Black Metal With Tempered Glass
Mfr # I 3078
Zoro # G300671303
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 28
- Color Black
- Capacity 30 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 3078
- Zoro # G300671303
- UPC # 21032277536
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 28 |
Details
Color | Black |
Capacity | 30 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Weight | 10 lbs. |
Material | Tempered Glass,Metal |
Description
With a simple square clear tempered glass top and bottom shelf , this plant stand/accent table brings a contemporary style to any room. The black steel metal base provides sturdy support as well as an elegant look to the whole table. Use this multi-functional table to place your favourite plant, a small lamp, or decorative pieces. It is sure to be an eye-catcher in your living room, entryway, family room, or office space.. Contemporary design with sophisticated clear thick tempered glass square tops. Unique black tube metal base with an additional tempered glass bottom shelf. Sturdy accent table for a plant, a lamp, or decorative objects. Practical and stylish accent table for you living room, family room, hallway, den, bedroom, or office space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLACK 16" TUFFY (WT16)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES 15.75 W, 21.75 H, Metal, Particle Board Top, Black (I 2179)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- HIGHBOY American Heritage Wedge End Table (HI21845)
- Monarch Specialties End Tables