Shop All End Tables
Monarch Specialties
Accent Table - Black / Grey Top
Mfr # I 3134
Zoro # G600671102
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 23.75
- Height 22
- Material Particle Board,Laminate
- Capacity 33 lbs.
Product Information
- Brand Monarch Specialties
- MFR # I 3134
- Zoro # G600671102
- UPC # 680796014049
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 22 |
Details
Material | Particle Board,Laminate |
Capacity | 33 lbs. |
Color | Black |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Weight | 16 lbs. |
Description
Warm up your living space with this practical end table that is sure to fit nicely with any type of decor you may have in your living room, bedroom or office. With a two-tier design, this accent table features plenty of surface space for your favorite cup of tea, a flower pot and some books, right beside your reading spot on the couch or as your bedside table. Looking for a bit of a more elegant vibe? Then this table is the one for you, with a transitional two-tone color scheme in a trendy grey wood look top, a sturdy black frame, and finished on all sides making for a table that fills all the checkboxes.. This rectangular accent table presents a fashionable grey wood top and black frame. Ideal in your living room, family room, bedroom, office or den, the end table could not be more versatile; use it as a lamp table or bedside table. Thick panel finished on all sides; a sturdy construction to handle any decorations you want. This side table features a two-tier design for ample surface space on top and on the lower shelf.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/4 in (6J574)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3630)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- MONARCH SPECIALTIES Accent Table - Glossy White With Tempered Glass (I 3215)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- HASTINGS HOME End Table with Hairpin Legs, Modern Industrial Style Decor, Woodgrain and Steel Accent Furniture (625505INT)
- Monarch Specialties End Tables