Shop All End Tables
Monarch Specialties
Accent Table - 48"L / Dark Taupe Hall Console
Mfr # I 2791
Zoro # G600670877
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 47.25
- Height 32
- For Use With Indoors, Residential
- Material Particle Board,Laminate
Product Information
- Brand Monarch Specialties
- MFR # I 2791
- Zoro # G600670877
- UPC # 680796043148
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 47.25 |
Height | 32 |
Details
For Use With | Indoors, Residential |
Material | Particle Board,Laminate |
Includes | Installation hardware, assembly instructions |
Weight | 32 lbs. |
Capacity | 100 lbs. |
Color | Dark Taupe |
Description
This transitional style hall console table is a great canvas to showcase your decorative flare. A rich and smooth, laminated dark taupe wood look finish on all sides, this rectangular accent table is joined with a thick X-frame at each end giving it a warm appeal. With an open bottom shelf for extra storage, this console table is versatile enough to bring into other spaces to display treasured photos and objects, books, or even as a place to set a tray of appetizers when entertaining. There are so many creative uses for this table and the long, narrow size makes it ideal for small spaces. Assembly is required.. Versatile rectangular entryway console table, with an attractive and sturdy X frame on each side for a warm, transitional appeal. Spacious rectangular tabletop and open bottom shelf is ideal for books, plants, decorative objects, or storage baskets. This long and narrow size accent table makes it a perfect space saver. Dark taupe wood-look finish on all sides easily blends with any decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3262)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3470)
- MONARCH SPECIALTIES Accent Table - Chrome Metal / Glossy White With A Drawer (I 3031)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- Monarch Specialties End Tables