Shop All End Tables
Monarch Specialties
Accent Table - 32"L / Espresso Hall Console
Mfr # I 2470
Zoro # G600671508
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 31.5
- Height 34
- Includes Installation hardware, assembly instructions
- Material Particle Board,Laminate, MDF
Product Information
- Brand Monarch Specialties
- MFR # I 2470
- Zoro # G600671508
- UPC # 878218000477
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 31.5 |
Height | 34 |
Details
Color | Espresso |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate, MDF |
For Use With | Indoors, Residential |
Weight | 43 lbs. |
Capacity | 100 lbs. |
Description
Enhance your living space with this beautifully crafted rectangular espresso hall console table finished on all sides. Featuring clean lines and a three tiered open concept design, this modern style unit is perfect for dressing up any wall in your home or displaying your favourite decorative items.. Three tiered open concept design in a contemporary style. Ample display space for your decorative items. Can be used as a sofa or hall console table. Dark brown espresso finish blends well in any decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- MONARCH SPECIALTIES Accent Table - 32"L / White Hall Console (I 2560)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- MONARCH SPECIALTIES Accent Table - Chrome Metal / Glossy White With A Drawer (I 3031)
- Monarch Specialties End Tables