Shop All End Tables
Monarch Specialties
Accent Table - 32"L / Dark Taupe Hall Console
Mfr # I 2472
Zoro # G000670910
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Length 31.5
- Height 34
- For Use With Indoors, Residential
- Includes Installation hardware, assembly instructions
Product Information
- Brand Monarch Specialties
- MFR # I 2472
- Zoro # G000670910
- UPC # 878218000491
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 31.5 |
Height | 34 |
Details
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate, MDF |
Capacity | 100 lbs. |
Weight | 43 lbs. |
Color | Dark Taupe |
Description
Enhance your living space with this beautifully crafted rectangular dark taupe wood-look hall console table finished on all sides. Featuring clean lines and a three tiered open concept design, this modern style console is perfect for dressing up any wall in your home or displaying your favourite decorative items.. Three tiered open concept design in a contemporary style. Ample display space for your decorative items. Can be used as a sofa or hall console table. Warm dark taupe wood-look finish blends well in any decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- LOGO BRANDS Colorado State Puff Pillow (127-813)
- MONARCH SPECIALTIES Accent Table - 42"L / Espresso / Black Hall Console (I 3517)
- MONARCH SPECIALTIES Accent Table - 24"H / Glossy White / Chrome Metal (I 3470)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2438)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3493)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- Monarch Specialties End Tables