Shop All End Tables
Monarch Specialties
Accent Table - 32"H / White
Mfr # I 2479
Zoro # G100671251
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 11.5
- Height 32
- Capacity 60 lbs.
- Includes Installation hardware, assembly instructions
Product Information
- Brand Monarch Specialties
- MFR # I 2479
- Zoro # G100671251
- UPC # 878218000545
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Length | 11.5 |
Height | 32 |
Details
Capacity | 60 lbs. |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Hollow-Core, Laminate, MDF |
For Use With | Indoors, Residential |
Color | White |
Weight | 13 lbs. |
Description
This innovative end table features a unique curved leg design in a thick panel composition for optimal sturdiness. Featuring a three-tiered design that provides plenty of surface space for use as a plant stand, for snacks, or other decor items, this accent table is designed to fit in any living room, entrance or bedroom. Use it to start a new decor style or to complement your existing look thanks to its versatile white finish.. Unique curved leg design contributes to the perfect accent table in a living room, hallway, family room, office . Finished in white on all sides, this narrow end table refreshes your home instantly and can be placed in any part of the room . Serves as a stylish indoor plant stand with a three tiered design that allows ample surface space . Sturdy, thick panel construction .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RLM DISTRIBUTION SARO 16 in. Square Wool Mongolian Lamb Fur Throw Pillow Fog (HO2657695)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- MONARCH SPECIALTIES Accent Table - 36"L / Brushed Silver / Mirror (I 3727)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- MONARCH SPECIALTIES Accent Table - 32"L / White Hall Console (I 2560)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- Monarch Specialties End Tables