Shop All End Tables
Monarch Specialties
Accent Table - 25"H / Dark Taupe / Black Metal
Mfr # I 3249
Zoro # G400671074
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.5
- Length 10.25
- Height 25.25
- Includes Installation hardware, assembly instructions
- For Use With Indoors, Residential
Product Information
- Brand Monarch Specialties
- MFR # I 3249
- Zoro # G400671074
- UPC # 680796034108
- Country of Origin China
- Category End Tables
Dimensions
Width | 18.5 |
Length | 10.25 |
Height | 25.25 |
Details
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 8 lbs. |
Color | Dark Taupe |
Capacity | 22 lbs. |
Material | MDF,Laminate, Metal |
Description
Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a dark taupe wood-look finish is supported by the black metal frame with intersecting lines that form two asymmetrical triangles. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.. C-shaped accent table with a base that can be slid underneath sofas for convenience. Features a dark taupe wood-look rectangular tabletop and a black metal frame with asymmetrical triangle detail. Sturdy yet lightweight enough to be moved as needed. Assembly required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Karine Mid-Century Walnut Brown Finished Wood Queen Size Platform Bed (156-9802-9803)
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- CLINTON Sea Life Wall Sticker (08-CC)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2857)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- MONARCH SPECIALTIES Accent Table - 24"H / Beige Marble / Gold Metal (I 3493)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- Monarch Specialties End Tables