Shop All End Tables
This Product is Discontinued
Monarch Specialties
Accent Table - 24"H / Grey (Discontinued)
Mfr # I 2097
Zoro # G900671444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 11.75
- Length 23.75
- Height 24
- Weight 20 lbs.
- Includes Installation hardware, assembly instructions
Product Information
- Brand Monarch Specialties
- MFR # I 2097
- Zoro # G900671444
- UPC # 680796013226
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.75 |
Length | 23.75 |
Height | 24 |
Details
Weight | 20 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Color | Grey |
Capacity | 150 lbs. |
Material | Particle Board,Laminate |
Description
This contemporary and architecturally inspired side accent table combines modern style with storage options in one versatile piece. The rectangular tabletop is spacious enough to place your tablet, book or drink. The four open shelves at the bottom in various sizes offer plenty of storage for magazines, books, decorative objects or audiovisual components, all supported on a sturdy elevated base. A multi-functional accent table, bring it into the bedroom as a chic nightstand for all your essentials within easy reach. Finished on all sides in a smooth laminated and elegant grey, the compact design of this end table is perfect for small spaces. Assembly is required.. Multiple storage options with 4 open concept shelves in various dimensions. Elevated base for height and stability. Compact contemporary design ideal for small spaces. Finished in an elegant laminated grey on all sides.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.