Shop All End Tables
Monarch Specialties
Accent Table - 24"H / Dark Taupe
Mfr # I 2095
Zoro # G300671396
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 23.5
- Height 24
- Capacity 150 lbs.
- Material Particle Board,Laminate
Product Information
- Brand Monarch Specialties
- MFR # I 2095
- Zoro # G300671396
- UPC # 680796013202
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 11.5 |
Length | 23.5 |
Height | 24 |
Details
Capacity | 150 lbs. |
Color | Dark Taupe |
Material | Particle Board,Laminate |
Includes | Installation hardware, assembly instructions |
Weight | 24 lbs. |
For Use With | Indoors, Residential |
Description
This contemporary and architecturally inspired side accent table combines modern style with storage options in one versatile piece. The rectangular tabletop is spacious enough to place your tablet, book or drink. The four open shelves at the bottom in various sizes offer plenty of storage for magazines, books, decorative objects or audiovisual components, all supported on a sturdy elevated base. A multi-functional accent table, bring it into the bedroom as a chic nightstand for all your essentials within easy reach. Finished on all sides in a smooth laminated and elegant dark taupe wood look, the compact design of this end table is perfect for small spaces. Assembly is required.. Multiple storage options with 4 open concept shelves in various dimensions. Elevated base for height and stability. Compact contemporary design ideal for small spaces. Finished in an elegant dark taupe wood look laminate on all sides.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- TRADEMARK FINE ART Grace Popp 'Sun Dust II' Canvas Art, 35x47 (WAG17443-C3547GG)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- MONARCH SPECIALTIES Accent Table - Glossy White With Tempered Glass (I 3215)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- Monarch Specialties End Tables